Zoro Homepage

10" Flat File - Bastard Cut

  • Mfr # 11010

  • Zoro # G2655508


product price: $23.15
/ea
Sold in multiples of 10 for $231.50

Key Features

Length
10 in
Thickness
1/4 in
Application
Sufrace Work, Deburring, Stock Removal on Rectangular Shapes, Shaping and Refining of Through-Holes
Recommended Handle
11146, 11146
Width
31/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11010
Zoro #
G2655508
UPC #
097758110105
Country of Origin
China

Dimensions

Length
10 in
Thickness
1/4 in
Width
31/32 in

Details

Item
Flat File,Bastard Cut,10"
Profile Shape
Flat
Cut Type
Bastard
Application
Sufrace Work, Deburring, Stock Removal on Rectangular Shapes, Shaping and Refining of Through-Holes
Recommended Handle
11146, 11146
Profile Name
Flat
Handle Included
No

Description

Flat File,Bastard Cut,10 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.