Zoro Homepage

10" Half Round File - Swiss Pattern, Cut 1

  • Mfr # 12589

  • Zoro # G2665472


product price: $76.95
/ea
Sold in multiples of 12 for $923.40
Free Shipping & Returns

Key Features

Length
10 in
Thickness
1/4 in
Profile Name
Half Round
Width
1 in
Recommended Handle
11146, 11146
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12589
Zoro #
G2665472
UPC #
097758125895
Country of Origin
Germany

Dimensions

Length
10 in
Thickness
1/4 in
Width
1 in

Details

Item
Swiss Pattern,Half Round,Cut 1,10"
Profile Shape
Half Round
Cut Type
1
Profile Name
Half Round
Recommended Handle
11146, 11146

Description

Swiss Pattern,Half Round,Cut 1,10 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.