Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10" Milled Tooth Half Round File, Tanged - Bastard Cut

  • Mfr # 13009

  • Zoro # G2656987


product price: $36.35
/ea
Sold in multiples of 10 for $363.50

Key Features

Thickness
9/32 in
Application
Use In Radius Areas, Deburring, Filing of Half Round Sections
Profile Name
Half Round Hollow
Width
7/8 in
Recommended Handle
11146
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13009
Zoro #
G2656987
UPC #
097758130097
Country of Origin
Germany

Dimensions

Length
10 in
Thickness
9/32 in
Width
7/8 in

Details

Item
Milled Tooth File,Half Round,Tang,Bastard Cut,10"
Profile Shape
Half Round
Cut Type
1
Application
Use In Radius Areas, Deburring, Filing of Half Round Sections
Profile Name
Half Round Hollow
Recommended Handle
11146

Description

Milled Tooth File,Half Round,Tang,Bastard Cut,10 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.