Zoro Homepage

10" Square File - DIY Packaged - Bastard Cut, with Handle

  • Mfr # 11090P

  • Zoro # G2664851


product price: $28.79
/ea
Sold in multiples of 5 for $143.95

Key Features

Includes
Handle
Application
Filing of Shapes and Through-Holes
Width
3/8 in
Profile Name
Square
Handle Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11090P
Zoro #
G2664851
UPC #
097758001182
Country of Origin
Germany

Dimensions

Length
10 in
Width
3/8 in

Details

Item
Square File,Bastard Cut,DIY-Pkg,10"
Profile Shape
Square
Cut Type
Bastard
Includes
Handle
Application
Filing of Shapes and Through-Holes
Profile Name
Square
Handle Included
Yes

Description

Square File,Bastard Cut,DIY-Pkg,10 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.