Zoro Homepage

10" Three Square File - Smooth Cut

  • Mfr # 11105

  • Zoro # G2666437


product price: $30.59
/ea
Sold in multiples of 10 for $305.90

Key Features

Length
10 in
Recommended Handle
11147, 11147
Width
11/16 in
Profile Name
Three Square
Handle Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11105
Zoro #
G2666437
UPC #
097758111058
Country of Origin
Germany

Dimensions

Length
10 in
Width
11/16 in

Details

Item
Three Square File,Smooth Cut,10"
Profile Shape
Three Square
Cut Type
Smooth
Recommended Handle
11147, 11147
Profile Name
Three Square
Handle Included
No

Description

Three Square File,Smooth Cut,10 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.