Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" Aluminum File, Half Round - Cut 0

  • Mfr # 17108

  • Zoro # G9619547


product price: $55.25
/ea
Sold in multiples of 5 for $276.25

Key Features

Profile Shape
Half Round
Length
12 in
Thickness
11/32 in
Grade
Coarse
Height
11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17108
Zoro #
G9619547
UPC #
097758171083
Country of Origin
India

Dimensions

Length
12 in
Thickness
11/32 in
Height
11/32 in
Width
1 1/8 in
File Length without Tang
12 in
File Diameter
11/32 in
File Width
3/8 in

Details

Item
Aluminum file
Profile Shape
Half Round
Grade
Coarse
Color
Gray
Shape
Half Round
Abrasive Material
Aluminum Oxide
Series
1652 W
Packaged In
Box
Relative Grit Grade
Coarse
Edge Cut Style
Safe
File Style
American Pattern File
Material Applications
Aluminium, Brass, Bronze, Cast Steel, Copper, Grey/Nodular Cast Iron (GG/GJL, GGG/GJS), Other non-ferrous metals, Plastics, Steels up to 1,200 N/mm² ( Less Than 38 HRC), Zinc
Taper
Blunt
Container Type
Box
File Coarseness
Second Cut
Rigidity
Rigid
File Type
Aluminum file
Number of Cut Edges
2
Teeth per Inch
10
File Body Finish
Natural
Face Cut Style
Double-Cut
Includes Handle
No

Description

Aluminum file, Material Applications Aluminium, Brass, Bronze, Cast Steel, Copper, Grey/Nodular Cast Iron (GG/GJL, GGG/GJS), Other non-ferrous metals, Plastics, Steels up to 1,200 N/mm� ( less than 38 HRC), Zinc, File Coarseness Second Cut, File Style American Pattern File, File Type Aluminum file, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 12 in, Thickness 11/32 in, File Diameter 11/32 in, File Width 3/8 in, Number of Cut Edges 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.