Zoro Homepage

12" Flat File - Smooth Cut

  • Mfr # 11015

  • Zoro # G2655648


product price: $34.15
/ea
Sold in multiples of 5 for $170.75

Key Features

Length
12 in
Thickness
9/32 in
Application
Sufrace Work, Deburring, Stock Removal on Rectangular Shapes, Shaping and Refining of Through-Holes
Width
1-5/32 in
Profile Name
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11015
Zoro #
G2655648
UPC #
097758110150
Country of Origin
Germany

Dimensions

Length
12 in
Thickness
9/32 in
Width
1-5/32 in

Details

Item
Flat File,Smooth Cut,12"
Profile Shape
Flat
Cut Type
Smooth
Application
Sufrace Work, Deburring, Stock Removal on Rectangular Shapes, Shaping and Refining of Through-Holes
Profile Name
Flat
Recommended Handle
11148, 11148
Handle Included
No

Description

Flat File,Smooth Cut,12 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.