Zoro Homepage

12" Mill File - Tapered, Smooth Cut

  • Mfr # 19012

  • Zoro # G2656853


product price: $22.45
/ea
Sold in multiples of 10 for $224.50

Key Features

Thickness
7/32 in
Recommended Handle
11148, 11148
Width
1-5/32 in
Profile Name
Rectangular Tapered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19012
Zoro #
G2656853
UPC #
097758190121
Country of Origin
Germany

Dimensions

Length
12 in
Thickness
7/32 in
Width
1-5/32 in

Details

Item
Mill File,Tapered,Smooth Cut,12"
Cut Type
Smooth
Recommended Handle
11148, 11148
Profile Name
Rectangular Tapered

Description

Mill File,Tapered,Smooth Cut,12 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.