Zoro Homepage

12" PLUS Flat File - DIY Packaged - PLUS Cut, with Handle

  • Mfr # 11136P

  • Zoro # G9619696


product price: $41.79
/ea
Sold in multiples of 5 for $208.95

Key Features

Profile Shape
Rectangular
Length
12 in
Cut Type
PLUS-cut
Thickness
9/32 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11136P
Zoro #
G9619696
UPC #
097758003766
Country of Origin
Germany

Dimensions

Length
12 in
Thickness
9/32 in
Width
1 5/32 in
Height
9/32 in
File Width
1 3/16 in
File Length without Tang
12 in
File Diameter
1 5/32 in

Details

Item
Flat file
Profile Shape
Rectangular
Cut Type
PLUS-cut
Color
Gray
Shape
Flat
Packaged In
Box
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
PLUS
File Style
American Pattern File
Container Type
Box
File Coarseness
Bastard Cut
Relative Grit Grade
Coarse
Edge Cut Style
Safe
Includes Handle
No
File Type
Flat file
Material Applications
Aluminium, Brass, Bronze, Cast Steel, Copper, Grey/Nodular Cast Iron (GG/GJL, GGG/GJS), Steel, Steels up to 1,200 N/mm² ( Less Than 38 HRC), Zinc
Rigidity
Rigid
File Body Finish
Natural
Teeth per Inch
9
Number of Cut Edges
2
Face Cut Style
Double-Cut
Taper
Blunt
Handle Included
Yes

Description

Flat file, Material Applications Aluminium, Brass, Bronze, Cast Steel, Copper, Grey/Nodular Cast Iron (GG/GJL, GGG/GJS), Steel, Steels up to 1,200 N/mm� ( less than 38 HRC), Zinc, File Coarseness Bastard Cut, File Style American Pattern File, File Type Flat file, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 12 in, Thickness 9/32 in, File Diameter 1 5/32 in, File Width 1 3/16 in, Number of Cut Edges 2, Rigidity Rigid, Taper Blunt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.