Zoro Homepage

1/2" x 11/16" POLICAP Abrasive Cap - Shape A - Aluminum Oxide - 150 Grit

  • Mfr # 46066

  • Zoro # G2659358


product price: $1.69
/ea
Sold in multiples of 50 for $84.50

Key Features

Grinding Cone Diameter
1/2 in
Grinding Cone Length
11/16 in
Abrasive Grit
150
Max. RPM
16000
Suitable Arbors
EDP 42021
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46066
Zoro #
G2659358
UPC #
097758460668
Country of Origin
Germany

Dimensions

Grinding Cone Diameter
1/2 in
Grinding Cone Length
11/16 in

Details

Item
Policap Shape A,1/2" x 11/16",150 Grit
Abrasive Grit
150
Max. RPM
16000
Suitable Arbors
EDP 42021

Description

Policap Shape A,1/2 In. x 11/16 In.,150 Grit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.