
1/2" x 11/16" POLICAP Abrasive Cap - Shape C - Aluminum Oxide - 150 Grit
Mfr # 46072
Zoro # G2659647
product price: $1.59
/eaSold in multiples of 50 for $79.50
Key Features
Grinding Cone Diameter
1/2 in
Grinding Cone Length
11/16 in
Abrasive Grit
150
Max. RPM
16000
Suitable Holder
42023
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46072
Zoro #
G2659647
UPC #
097758460729
Country of Origin
Germany
Dimensions
Grinding Cone Diameter
1/2 in
Grinding Cone Length
11/16 in
Details
Item
Policap Shape C,1/2" x 11/16",150 Grit
Abrasive Grit
150
Max. RPM
16000
Suitable Holder
42023
Description
Policap Shape C,1/2 In. x 11/16 In.,150 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.