Zoro Homepage

1/2" x 11/16" POLICAP Abrasive Cap - Shape C - SiC-COOL - 150 Grit

  • Mfr # 46111

  • Zoro # G2658527


product price: $2.15
/ea
Sold in multiples of 50 for $107.50

Key Features

Grinding Cone Diameter
1/2 in
Grinding Cone Length
11/16 in
Abrasive Grit
150
Max. RPM
16000
Suitable Holder
42023
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46111
Zoro #
G2658527
UPC #
097758461115
Country of Origin
Germany

Dimensions

Grinding Cone Diameter
1/2 in
Grinding Cone Length
11/16 in

Details

Item
Policap C,1/2"x1"1/16",Sic-Cool,150 Grit
Abrasive Grit
150
Max. RPM
16000
Suitable Holder
42023

Description

Policap C,1/2 In.x1 In.1/16 In.,Sic-Cool,150 Grit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.