Zoro Homepage

14" Car Body File, Straight - Milled Tooth, Cut 0

  • Mfr # 14005

  • Zoro # G9619644


product price: $68.99
/ea

Key Features

Profile Shape
Flat
Thickness
1/4 in
Grade
Extra Coarse
Shape
Convex
Series
Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14005
Zoro #
G9619644
UPC #
097758140058
Country of Origin
Germany

Dimensions

Length
14 in
Thickness
1/4 in
Height
7/32 in
Width
1 11/32 in
Overall Width
1 3/8 in
Overall Length
14 in

Details

Item
Car Body File
Profile Shape
Flat
Cut Type
0
Grade
Extra Coarse
Shape
Convex
Series
Auto
Color
Gray
Packaged In
Box
Abrasive Material
Aluminum Oxide
Abrasive Grade
Extra Coarse
Sold As
Pack
Tooth Style
Curved
Tool Application
Surface Work, Weld Dressing
Product Type
Body File

Description

Car Body File, Product Type Body File, Overall Length 14 in, Overall Width 1 3/8 in, Abrasive Material Aluminum Oxide, Abrasive Grade Extra Coarse, Profile Shape Flat, Sold As Pack, Thickness 1/4 in, Tool Application Surface Work, Weld Dressing, Tooth Style Curved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.