
1/4" x 5/8" POLICAP Abrasive Cap - Shape L - Aluminum Oxide - 150 Grit
Mfr # 46084
Zoro # G2659507
product price: $1.35
/eaSold in multiples of 50 for $67.50
Key Features
Grinding Cone Diameter
1/4 in
Grinding Cone Length
5/8 in
Abrasive Grit
150
Max. RPM
40000
Suitable Holder
42017
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46084
Zoro #
G2659507
UPC #
097758460842
Country of Origin
Germany
Dimensions
Grinding Cone Diameter
1/4 in
Grinding Cone Length
5/8 in
Details
Item
Policap Shape L,1/4" x 5/8",150 Grit
Abrasive Grit
150
Max. RPM
40000
Suitable Holder
42017
Description
Policap Shape L,1/4 In. x 5/8 In.,150 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.