Zoro Homepage

1/4" x 5/8" POLICAP Abrasive Cap - Shape L - CO-COOL - 80 Grit

  • Mfr # 46143

  • Zoro # G2658910


product price: $1.89
/ea
Sold in multiples of 50 for $94.50

Key Features

Grinding Cone Diameter
1/4 in
Grinding Cone Length
5/8 in
Abrasive Grit
80
Max. RPM
40000
Suitable Holder
42017
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46143
Zoro #
G2658910
UPC #
097758461436
Country of Origin
Germany

Dimensions

Grinding Cone Diameter
1/4 in
Grinding Cone Length
5/8 in

Details

Item
Policap L,Co-Cool,80 Grit,1/4"x5/8"
Abrasive Grit
80
Max. RPM
40000
Suitable Holder
42017

Description

Policap L,Co-Cool,80 Grit,1/4 In.x5/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.