Zoro Homepage

2" ALUMASTER INSERT WSP-SET - 5 HICOAT Inserts

  • Mfr # 20127

  • Zoro # G306377391


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Coating
With HICOAT coating
Diameter
5/16"
Suitable for Diameter
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20127
Zoro #
G306377391
UPC #
97758201278
Country of Origin
Germany

Dimensions

Diameter
5/16"
Suitable for Diameter
2"

Details

Coating
With HICOAT coating

Description

The innovative ALUMASTER High Speed Disc is a unique product with an extremely high stock removal rate. It is ideal for processing aluminium as it does not generate hazardous or explosive dust. It consists of specially developed tungsten carbide cutting inserts, which are fixed to the High Speed Disc. Cutting insert sets for ALUMASTER High Speed Disc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.