Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Inch X 1-2 Inch X3 Inch Type 17 Cone 5-8-11

  • Mfr # 419-61859

  • Zoro # G916225129


product price: $32.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
419-61859
Zoro #
G916225129
UPC #
097758618595
Country of Origin
China

Description

Tool Shape: Type 17. -Diameter: 2-1/2in. -Arbor Thread. TPI or Pitch: 5/8in.11. -Abrasive Material: Aluminum Oxide. -Grit: 16. -Hardness Grade: R. Speed: 18144 rpm Max. -Abrasive Trade Name: A.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.