2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 180 Grit

  • Mfr # 47221

  • Zoro # G2663287


product price:  $86.36
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Backing Material
Cloth
Overall Width
2 in
Overall Length
50 Yards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47221
Zoro #
G2663287
UPC #
097758472210
Country of Origin
Germany

Dimensions

Overall Width
2 in
Overall Length
50 Yards

Details

Item
Shop Roll
Abrasive Material
Aluminum Oxide
Grit
180
Backing Material
Cloth

Description

Shop Roll,Resin,Heavy Duty,180 Grit,2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.