Zoro Homepage

2" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 150 Grit

  • Mfr # 41254

  • Zoro # G2685719


product price: $1.29
/ea
Sold in multiples of 100 for $129.00

Key Features

Diameter
2 in
Abrasive Material
Aluminum Oxide
Grit
150
Width
1 in
Max. RPM
11,200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41254
Zoro #
G2685719
UPC #
097758412544
Country of Origin
Germany

Dimensions

Diameter
2 in
Width
1 in
Height
1 in
Overall Width
1 in
Overall Diameter
2 in

Details

Item
Spiral Band
Abrasive Material
Aluminum Oxide
Grit
150
Max. RPM
11,200
Maximum Operating Speed
11,200 RPM

Description

Spiral Band, Abrasive Material Aluminum Oxide, Overall Diameter 2 in, Overall Width 1 in, Grit 150, Maximum Operating Speed 11,200 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.