Zoro Homepage

27/32" x 1-9/16" POLICAP Abrasive Cap - Shape L - SiC-COOL - 80 Grit

  • Mfr # 46140

  • Zoro # G2659008


product price: $2.89
/ea
Sold in multiples of 50 for $144.50

Key Features

Grinding Cone Diameter
27/32 in
Grinding Cone Length
1-9/16 in
Abrasive Grit
80
Max. RPM
9500
Suitable Holder
42020
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46140
Zoro #
G2659008
UPC #
097758461405
Country of Origin
Germany

Dimensions

Grinding Cone Diameter
27/32 in
Grinding Cone Length
1-9/16 in

Details

Item
Policap L,Sic-Cool,80 Grit,27/32"x1-9/16"
Abrasive Grit
80
Max. RPM
9500
Suitable Holder
42020

Description

Policap L,Sic-Cool,80 Grit,27/32 In.x1-9/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.