3-1/2" x 15-1/2" Coated Portable Belt - Aluminum Oxide - 100 Grit

  • Mfr # 49316

  • Zoro # G2648788


product price: $4.65
/ea
Sold in multiples of 10 for $46.50

Key Features

Length
15-1/2 in
Width
3-1/2 in
Grit Size
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49316
Zoro #
G2648788
UPC #
097758493161
Country of Origin
Germany

Dimensions

Length
15-1/2 in
Width
3-1/2 in
Grit Size
100

Details

Item
Coated Belt,Al/Oxde,3-1/2"x15-1/2",100 Grit

Description

Coated Belt,Al/Oxde,3-1/2 In.x15-1/2 In.,100 Grit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.