Zoro Homepage

3-1/2" x 15-1/2" Coated Portable Belt - Ceramic Oxide CO-COOL - 40 Grit

  • Mfr # 49641

  • Zoro # G2648919


product price: $10.85
/ea
Sold in multiples of 10 for $108.50

Key Features

Length
15-1/2 in
Width
3-1/2 in
Grit Size
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49641
Zoro #
G2648919
UPC #
097758496414
Country of Origin
Germany

Dimensions

Length
15-1/2 in
Width
3-1/2 in
Grit Size
40

Details

Item
Coated Blt,Co-Cool,3-1/2"x15-1/2",40 Grt

Description

Coated Blt,Co-Cool,3-1/2 In.x15-1/2 In.,40 Grt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.