Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16" x 7/16" POLICAP Abrasive Cap - Shape C - Aluminum Oxide - 80 Grit

  • Mfr # 46038

  • Zoro # G2659120


product price: $1.15
/ea
Sold in multiples of 50 for $57.50

Key Features

Grinding Cone Diameter
3/16 in
Grinding Cone Length
7/16 in
Abrasive Grit
80
Max. RPM
40000
Connector Type
Threaded Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46038
Zoro #
G2659120
UPC #
097758460385
Country of Origin
Spain

Dimensions

Grinding Cone Diameter
3/16 in
Grinding Cone Length
7/16 in

Details

Item
Policap Shape C,3/16" x 7/16",80 Grit
Abrasive Grit
80
Max. RPM
40000
Connector Type
Threaded Hole
Suitable Holder
42011

Description

Policap Shape C,3/16 In. x 7/16 In.,80 Grit, Connector Type Threaded Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.