Zoro Homepage

3/16" x 7/16" POLICAP Abrasive Cap - Shape C - CO-COOL - 80 Grit

  • Mfr # 46116

  • Zoro # G2658579


product price: $1.69
/ea
Sold in multiples of 50 for $84.50

Key Features

Grinding Cone Diameter
3/16 in
Grinding Cone Length
7/16 in
Abrasive Grit
80
Max. RPM
40000
Suitable Holder
42011
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46116
Zoro #
G2658579
UPC #
097758461160
Country of Origin
Germany

Dimensions

Grinding Cone Diameter
3/16 in
Grinding Cone Length
7/16 in

Details

Item
Policap C,3/16"x7/16",Co-Cool,80 Grit
Abrasive Grit
80
Max. RPM
40000
Suitable Holder
42011

Description

Policap C,3/16 In.x7/16 In.,Co-Cool,80 Grit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.