
3/8 in W, 13 in L, Ceramic CO-COOL, 120 Grit
Mfr # 49515
Zoro # G415559350
product price: $3.49
/eaSold in multiples of 50 for $174.50
Key Features
Width
3/8 in
Length
13 in
Abrasive Material
Ceramic CO-COOL
For Use With
Belt grinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49515
Zoro #
G415559350
UPC #
-
Country of Origin
United States
Dimensions
Width
3/8 in
Length
13 in
Details
Abrasive Material
Ceramic CO-COOL
Grit
120
For Use With
Belt grinder
Description
For aggressive grinding with maximum stock removal rate on hard materials that do not conduct heat well. Consistently high performance due to self-sharpening ceramic oxide grain. Active grinding additives in the coating substantially improve the stock removal rate, prevent loading, and result in cooler grinding. Short belts are compatible with commonly available belt grinders.
- High tear strength with optimum flexibility.
- Consistent work results due to high grain adhesion.
- Cost-effective due to high abrasive performance and durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.