Pferd

4-1/2" CC-GRIND-SOLID - 7/8" A.H. - SGP INOX VICTOGRAIN-COOL 10PK (Discontinued)



This Product is Discontinued
Shop for all Angle Grinders & Accessories

Key Features

  • No Load RPM 13,300 RPM
  • Diameter 4-1/2 in
  • Bore Size 7/8 in
  • Compatible Mounting Flange Set EDP 69116
See all product information

Product Information

Dimensions

Diameter 4-1/2 in
Bore Size 7/8 in

Details

No Load RPM 13,300 RPM
Compatible Mounting Flange Set EDP 69116

Description

CC-GRIND-SOLID SGP featuring DELTAGRAIN unites the best available abrasive with innovative, state-of-the-art PFERD grinding disc construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products