4-1/2'' POLIVLIES AO Non-Woven Flap Disc - 7/8'' X-LOCK - Coarse Grade

  • Mfr # 43303

  • Zoro # G412506272


product price:  $20.79
/ea
Sold in multiples of 5 for $103.95

Key Features

Overall Diameter
4 1/2"
Connector Type
X-LOCK
Abrasive Material
Aluminum oxide A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43303
Zoro #
G412506272
UPC #
97758433037
Country of Origin
Germany

Dimensions

Overall Diameter
4 1/2"

Details

Connector Type
X-LOCK
Abrasive Material
Aluminum oxide A
Grit
100 G

Description

For universal coarse to fine grinding applications in industry and professional trades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.