Shop PFERD
See all product information
Create Account
4-1/2" x 5/8-11 Thd. POLIFAN Flap Disc - Z SG POWER STEELOX, Zirconia, 60 Grit, Conical
Mfr # 62323
Zoro # G3804129
product price:Â $10.19
/ea
Sold in multiples of 10 for $101.90
Key Features
Flap Disc Type
Type 29
Overall Diameter
4-1/2 in
Connector Size
5/8 in-11
Grit
60
Maximum Operating Speed
13,300 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62323
- Zoro #
- G3804129
- UPC #
- 097758623230
- Country of Origin
- Germany
Dimensions
- Overall Diameter
- 4-1/2 in
- Connector Size
- 5/8 in-11
- Disc Dia.
- 4-1/2"
- Mounting Size
- 5/8"-11
Details
- Item
- Flap Disc,60 Grit,T29,4-1/2"x5/8-11"
- Flap Disc Type
- Type 29
- Grit
- 60
- Maximum Operating Speed
- 13,300 RPM
- Operating Speed (RPM)
- 13300 RPM
- Disc Type
- Type 29
- Mounting System
- Thread
Description
Flap Disc,60 Grit,T29,4-1/2 In.x5/8-11 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.