
4-1/2" POLIVLIES Non-Woven Flap Disc - 5/8-11 Thread - Medium Grade
Mfr # 43286
Zoro # G2662088
product price: $17.45
/eaSold in multiples of 5 for $87.25
Key Features
Overall Diameter
4 1/2"
Connector Size
5/8 in-11
Connector Type
center hole
Abrasive Material
Non-Woven
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43286
Zoro #
G2662088
UPC #
097758432863
Country of Origin
Germany
Dimensions
Overall Diameter
4 1/2"
Connector Size
5/8 in-11
Disc Dia.
4-1/2"
Mounting Size
5/8"-11
Details
Item
Polivlies Flap Disc,Med,4-1/2"x5/8"-11"
Connector Type
center hole
Abrasive Material
Non-Woven
Grade
Medium
Grit
180 M
Series
Polivlies
Maximum Operating Speed
13,300 RPM
Operating Speed (RPM)
13300 RPM
Description
Polivlies Flap Disc,Med,4-1/2 In.x5/8 In.-11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.