
4-1/2" x 1/4 Grinding Wheel, 5/8-11 Thd. - SG ALU - Type 27
Mfr # 61303
Zoro # G3801843
product price: $4.89
/eaSold in multiples of 10 for $48.90
Key Features
Connector Size
0
Arbor Size
0
Overall Thickness
1/4 in
Wheel Type
Type 27
Abrasive Material
Aluminum oxide, Silicon carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61303
Zoro #
G3801843
UPC #
097758613033
Country of Origin
Spain
Dimensions
Connector Size
0
Arbor Size
0
Overall Thickness
1/4 in
Overall Diameter
4-1/2 in
Details
Item
Grinding Wheel,Aluminum,4-1/2"x1/4"
Wheel Type
Type 27
Abrasive Material
Aluminum oxide, Silicon carbide
Description
Grinding Wheel,Aluminum,4-1/2 In.x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.