
4-1/2" x 1/4 Grinding Wheel, 7/8" A.H. - PSF STEEL - Type 27
Mfr # 60006
Zoro # G2655900
product price: $2.65
/eaSold in multiples of 10 for $26.50
Key Features
Wheel Type
Type 27
Abrasive Wheel Type
Type 27
Connector Size
7/8 in
Overall Diameter
4-1/2 in
Abrasive Material
Aluminum oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60006
Zoro #
G2655900
UPC #
097758600064
Country of Origin
Spain
Dimensions
Connector Size
7/8 in
Overall Diameter
4-1/2 in
Overall Thickness
1/4 in
Details
Item
Grinding Wheel,T27,4-1/2"x1/4"x7/8"
Wheel Type
Type 27
Abrasive Wheel Type
Type 27
Abrasive Material
Aluminum oxide
Description
Grinding Wheel,T27,4-1/2 In.x1/4 In.x7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.