Zoro Homepage

4" Extra Slim Taper Saw File - Three Square, Second Cut

  • Mfr # 17027

  • Zoro # G2665868


product price: $8.85
/ea
Sold in multiples of 10 for $88.50

Key Features

Width
3/16 in
Recommended Handle
11143, 11144
Profile Name
Three Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17027
Zoro #
G2665868
UPC #
097758170277
Country of Origin
Germany

Dimensions

Length
4 in
Width
3/16 in
Size
Extra Slim

Details

Item
Taper Extra Slim,Second Cut,4"
Cut Type
Second
Recommended Handle
11143, 11144
Profile Name
Three Square

Description

Taper Extra Slim,Second Cut,4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.