Zoro Homepage

4" Hand File - Swiss Pattern, Cut 0

  • Mfr # 12610

  • Zoro # G2661799


product price: $21.79
/ea
Sold in multiples of 12 for $261.48

Key Features

Length
4 in
Thickness
1/8 in
Width
1/2 in
Recommended Handle
11143, 11143
Profile Name
Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12610
Zoro #
G2661799
UPC #
097758126106
Country of Origin
Germany

Dimensions

Length
4 in
Thickness
1/8 in
Width
1/2 in

Details

Item
Pottance Hand,Cut 0,4"
Profile Shape
Hand
Cut Type
0
Recommended Handle
11143, 11143
Profile Name
Hand

Description

Pottance Hand,Cut 0,4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.