Zoro Homepage

4" Round File - Swiss Pattern, Cut 2

  • Mfr # 12787

  • Zoro # G2665752


product price: $17.75
/ea
Sold in multiples of 12 for $213.00

Key Features

Length
4 in
Diameter
3/16 in
Profile Name
Round
Recommended Handle
11143, 11143
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12787
Zoro #
G2665752
UPC #
097758127875
Country of Origin
Germany

Dimensions

Length
4 in
Diameter
3/16 in

Details

Item
Swiss Pattern,Round,Cut 2,4"
Profile Shape
Round
Cut Type
2
Profile Name
Round
Recommended Handle
11143, 11143

Description

Swiss Pattern,Round,Cut 2,4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.