Zoro Homepage

4" Square File - Smooth Cut

  • Mfr # 11083

  • Zoro # G2664860


product price: $18.45
/ea
Sold in multiples of 10 for $184.50

Key Features

Length
4 in
Application
Filing of Shapes and Through-Holes
Profile Name
Square
Recommended Handle
11143, 11143
Width
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11083
Zoro #
G2664860
UPC #
097758110839
Country of Origin
Germany

Dimensions

Length
4 in
Width
5/32 in

Details

Item
Square File,Smooth Cut,4"
Profile Shape
Square
Cut Type
Smooth
Application
Filing of Shapes and Through-Holes
Profile Name
Square
Recommended Handle
11143, 11143
Handle Included
No

Description

Square File,Smooth Cut,4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.