Zoro Homepage

4" x 10 yd. Non-Woven Shop Roll - Aluminum oxide - 80 Grit

  • Mfr # 43515

  • Zoro # G206377521


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 yd
Abrasive Material
Aluminum Oxide
Height (In.)
4 in
Abrasive Type
Non-Woven
Grade
Very Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43515
Zoro #
G206377521
UPC #
97758435154
Country of Origin
Germany

Dimensions

Overall Length
10 yd
Height (In.)
4 in
Overall Width
4 in

Details

Abrasive Material
Aluminum Oxide
Grit
80
Abrasive Type
Non-Woven
Grade
Very Fine

Description

Ideal for very fine grinding on small to large surfaces and contours, and for manually cleaning metal and painted surfaces. Achieve matte and satin-finished surfaces. Highly open structure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.