Shop PFERD
See all product information
Create Account
4'' x 1/2'' POLICLEAN PLUS Wheel, Unmounted - 1/2'' Center Hole
Mfr # 44791
Zoro # G512506578
product price:Â $12.79
/ea
Sold in multiples of 4 for $51.16
Key Features
Width
1/2 in
Abrasive Material
Aluminum oxide A
Disc Diameter
4 in
Max. RPM
3000 - 3800 RPM
Mounting Hole Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
44791
Zoro #
G512506578
UPC #
97758447911
Country of Origin
Germany
Dimensions
Width
1/2 in
Disc Diameter
4 in
Mounting Hole Size
1/2 in
Details
Abrasive Material
Aluminum oxide A
Max. RPM
3000 - 3800 RPM
Description
For coarse cleaning work such as removing paint, scale, heat discolouration, rust and adhesive residues in peripheral grinding. POLICLEAN PLUS discs exhibit a higher stock removal rate with a very long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.