
4" x 2" POLINOX Non-Woven Finishing Drum - 5/8-11 Thread, PNG, A/O 100 Grit
Mfr # 43024
Zoro # G2658369
product price:Â $61.45
/ea
Sold in multiples of 5 for $307.25
Key Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grit
180
Series
Polinox
Mounting Type
Threaded Arbor Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
43024
Zoro #
G2658369
UPC #
097758430241
Country of Origin
Germany
Dimensions
Flap Width
2 Inch
Overall Diameter
4
Details
Item
Unmounted Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grit
180
Series
Polinox
Mounting Type
Threaded Arbor Hole
Description
Png,Flap Wheel,4 In.x2 In.x5/8 In.-11 In.,Al/Oxd,100 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.