40728 COMBICLICK Fiber Disc 4-1/2inDia. Ceramic Ox. CO-COOL 60 Grit

  • Mfr # 40728-PFERD

  • Zoro # G511788135


product price: $244.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40728-PFERD
Zoro #
G511788135
UPC #
-
Country of Origin
China

Description

PFERD 40728 COMBICLICK Fiber Disc 4-1/2inDia. Ceramic Ox. CO-COOL 60 GritPFERD offers a wide range of coated and non-woven abrasive tools for face-down grinding, belt grinding, peripheral grinding, surface conditioning, polishing, and much more.The COMBICLICK system consists of a specially developed backing pad and a rugged mounting system at the back of the disc. The backing pad allows COMBICLICK discs to be used on most available angle grinders. The wide range of COMBICLICK fibre discs offers the best product for any grinding application, from coarse to fine.For aggressive grinding with maximum stock removal rate on hard materials which do not conduct heat well. Consistently high performance due to self-sharpening ceramic oxide grain. Active grinding additives in the coating substantially improve the stock removal rate, prevent loading which results in cooler grinding.Materials that can be worked: BronzeOther non-ferrous metalsHard non-ferrous metalStainless steel INOXGrey/nodular cast iron GG/GJL, GGG/GJSCobalt-based alloysHigh-temperature-resistant materialsNickel-based alloys e. g. Inconell and HasteloyAnnealed cast ironTitanium Applications: Weld dressingDeburringSurface workWork on edgesWeld dressingFine grinding in multiple stepsDrive types: Cordless angle grinderAngle grinderAngle grinder Specifications: Diameter4-1/2Grit size60Max. RPM13300 RPMPacking unit25 pcs.EDP number40728

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.