Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

42914 2in POLIFAN Mini Flap Disc - Flat Aluminum Oxide 80G

  • Mfr # 42914-PFERD

  • Zoro # G411787924


product price: $113.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42914-PFERD
Zoro #
G411787924
UPC #
-
Country of Origin
China

Description

PFERD 42914 2in POLIFAN Mini Flap Disc - Flat Aluminum Oxide - 80 GritPFERD offers a wide range of coated and non-woven abrasive tools for face-down grinding, belt grinding, peripheral grinding, surface conditioning, polishing, and much more.For universal coarse grinding work with high stock removal rates. Ideal for dressing weld seams in hard-to-reach places. Longer service life and higher stock removal rate when compared to abrasive discs.Materials that can be worked: BronzeOther non-ferrous metalsHard non-ferrous metalStainless steel INOXFibre-reinforced duroplastics GRP, CRPHardened, heat-treated steels over 1,200 N/mm2 over 38 HRCGrey/nodular cast iron GG/GJL, GGG/GJSCopperSoft non-ferrous metalBrassSteels up to 1,200N/mm1/4 < 38 HRCCast steelSteel materials with a hardness over54HRCSteel, cast steelAnnealed cast ironThermoplasticsTitaniumTitanium alloys Applications: RougheningWeld dressingDeburringSurface workWork on edgesSharpeningWeld dressingFine grinding in multiple stepsDrive types: Cordless angle grinderAngle grinderFlexible shaft driveStraight grinderAngle grinder Specifications: Diameter2Grit size80Recom. RPM from12000 RPMRecom. RPM to14000 RPMPacking unit10 pcs.EDP number42914

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.