Shop PFERD
See all product information
2'' POLIFAN Mini Flap Disc - Flat - Aluminum Oxide - 80 Grit
Mfr # 42914
Zoro # G512506264
product price:Â $6.99
/ea
Sold in multiples of 10 for $69.90
Key Features
Clamping System
CDR System
Overall Diameter
2 in
Grit
80
Abrasive Material
Aluminum Oxide A
Maximum Operating Speed
12000 - 14000 RPM
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 42914
- Zoro #
- G512506264
- UPC #
- 97758429146
- Country of Origin
- Germany
Dimensions
- Overall Diameter
- 2 in
Details
- Clamping System
- CDR System
- Grit
- 80
- Abrasive Material
- Aluminum Oxide A
- Maximum Operating Speed
- 12000 - 14000 RPM
Description
For universal coarse grinding work with high stock removal rates. Ideal for dressing weld seams in hard-to-reach places. Longer service life and higher stock removal rate when compared to abrasive discs.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.