Zoro Homepage

5-1/2" Crossing Needle File - Knurled Handle, Cut 2

  • Mfr # 12065

  • Zoro # G2657930


product price: $18.69
/ea
Sold in multiples of 12 for $224.28

Key Features

Thickness
5/64 in
Width
3/16 in
Profile Name
Crossing
Shank Diameter
7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12065
Zoro #
G2657930
UPC #
097758120654
Country of Origin
Germany

Dimensions

Length
5-1/2 in
Thickness
5/64 in
Width
3/16 in
Shank Diameter
7/64 in

Details

Item
Needle File,Crossing,Cut 2,5-1/2"
Profile Shape
Crossing
Cut Type
2
Profile Name
Crossing

Description

Needle File,Crossing,Cut 2,5-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.