
5-1/2" Diamond Needle File - Crossing, Medium Cut
Mfr # 04023
Zoro # G2652172
product price: $35.69
/eaKey Features
Blade Length
2-3/4 in
Shank Diameter
1/8 in
Grit Size
D 126 Medium 120/140
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04023
Zoro #
G2652172
UPC #
097758040235
Country of Origin
Germany
Dimensions
Blade Length
2-3/4 in
Shank Diameter
1/8 in
Grit Size
D 126 Medium 120/140
Details
Item
Diamond Needle File,Crossing,Medium,5-1/2"
Profile Shape
Crossing
Grit
D126
Description
Diamond Needle File,Crossing,Medium,5-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.