Zoro Homepage

5-1/2" Diamond Needle File - Equalling, Medium Cut

  • Mfr # 04014

  • Zoro # G2652157


product price: $41.39
/ea

Key Features

Blade Length
2-3/4 in
Shank Diameter
1/8 in
Grit Size
D 126 Medium 120/140
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04014
Zoro #
G2652157
UPC #
097758040143
Country of Origin
Germany

Dimensions

Blade Length
2-3/4 in
Shank Diameter
1/8 in
Grit Size
D 126 Medium 120/140

Details

Item
Diamond Needle File,Equallng,Medium,5-1/2"
Profile Shape
Hand
Grit
D126

Description

Diamond Needle File,Equallng,Medium,5-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.