
5-1/2" Diamond Needle File - Flat, Coarse Cut
Mfr # 04003
Zoro # G2652087
product price: $42.95
/eaKey Features
Blade Length
2-3/4 in
Grit Size
D 181 Coarse 80/100
Shank Diameter
1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04003
Zoro #
G2652087
UPC #
097758040037
Country of Origin
Germany
Dimensions
Blade Length
2-3/4 in
Grit Size
D 181 Coarse 80/100
Shank Diameter
1/8 in
Details
Item
Diamond Needle File,Flat,Coarse,5-1/2"
Profile Shape
Flat
Grit
D181
Description
Diamond Needle File,Flat,Coarse,5-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.