Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-1/2" Round Needle File - Knurled Handle, Cut 4

  • Mfr # 12078

  • Zoro # G2657678


product price: $19.85
/ea
Sold in multiples of 12 for $238.20

Key Features

Width
7/64 in
Profile Name
Round
Shank Diameter
7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12078
Zoro #
G2657678
UPC #
097758120784
Country of Origin
Germany

Dimensions

Length
5-1/2 in
Width
7/64 in
Shank Diameter
7/64 in

Details

Item
Needle File,Round,Cut 4,5-1/2"
Profile Shape
Round
Cut Type
4
Profile Name
Round

Description

Needle File,Round,Cut 4,5-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.