Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-1/2" Three Square Needle File - Knurled Handle, Cut 0

  • Mfr # 12008

  • Zoro # G2657860


product price: $19.59
/ea
Sold in multiples of 12 for $235.08

Key Features

Profile Name
Three Square
Width
11/64 in
Shank Diameter
7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12008
Zoro #
G2657860
UPC #
097758120081
Country of Origin
Germany

Dimensions

Length
5-1/2 in
Width
11/64 in
Shank Diameter
7/64 in

Details

Item
Needle File,Three Square,Cut 0,5-1/2"
Profile Shape
Three Square
Cut Type
0
Profile Name
Three Square

Description

Needle File,Three Square,Cut 0,5-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.