Shop All Angle Grinders & Accessories
This Product is Discontinued
Pferd
5" CC-GRIND-FLEX - 7/8" A.H. - SG STEEL, Coarse 10PK (Discontinued)
Mfr # 61192
Zoro # G806375828
This Product is Discontinued
Key Features
- No Load RPM 12,200 RPM
- Diameter 5 in
- Bore Size 7/8 in
Product Information
- Brand Pferd
- MFR # 61192
- Zoro # G806375828
- UPC # 97758611923
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Diameter | 5 in |
Bore Size | 7/8 in |
Details
Description
The CC-GRIND-FLEX is the semi-flexible addition to the CC-GRIND family. It was specially developed for work on weld seams. Butt welds can be smoothed completely flat. This gets rid of any dents and bumps that are visible, particularly after painting or varnishing.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.