Zoro Homepage

5" x 1/4 Grinding Wheel, 5/8-11 Thd. - CERAMIC SGP STEELOX - Type 27

  • Mfr # 60064

  • Zoro # G2655891


product price: $8.85
/ea
Sold in multiples of 10 for $88.50

Key Features

Wheel Type
Type 27
Abrasive Wheel Type
Type 27
Overall Thickness
1/4 in
Connector Size
5/8-11
Abrasive Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60064
Zoro #
G2655891
UPC #
097758600644
Country of Origin
Germany

Dimensions

Overall Thickness
1/4 in
Connector Size
5/8-11

Details

Item
Grinding Wheel,T27,5x1/4x5/8-11
Wheel Type
Type 27
Abrasive Wheel Type
Type 27
Abrasive Material
Ceramic

Description

Grinding Wheel,T27,5x1/4x5/8-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products