
5" x 2" POLINOX Non-Woven Finishing Drum - 5/8-11 Thread, PNG, A/O 100 Grit
Mfr # 43107
Zoro # G2658448
product price:Â $90.15
/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grit
100
Series
Polinox
Mounting Type
Threaded Arbor Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
43107
Zoro #
G2658448
UPC #
097758431071
Country of Origin
Germany
Dimensions
Overall Diameter
5
Details
Item
Unmounted Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grit
100
Series
Polinox
Mounting Type
Threaded Arbor Hole
Description
Png,Flap Wheel,5x2 5/8-11 Al/Oxd,100 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.